missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Selfe™ U-Tube Reverse Flow Viscometers
Suitable for transparent and opaque liquids. With UKAS certificate of calibration
£224.00 - £232.00
Specifications
Product Type | U-Tube Reverse Flow Viscometers |
---|---|
ASTM Numbers | D446 |
Certifications/Compliance | UKAS |
Volume (Metric) | 12 to 25 mL |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
13151033
|
Poulten Selfe™
1637/02 |
2 |
£232.00
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
13171033
|
Poulten Selfe™
1637/04 |
4 |
£224.00
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
13161033
|
Poulten Selfe™
1637/03 |
3 |
£224.00
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
13181033
|
Poulten Selfe™
1637/05 |
1 |
£224.00
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
Description
Type BS/IP/RF, IP71, IP319, ASTM D2170.Suitable for transparent and opaque liquids. Nominal overall length 275mm. Approximate sample size 12mL to 25mL. With UKAS certificate of calibration.Specifications
U-Tube Reverse Flow Viscometers | |
D446 | |
UKAS | |
12 to 25 mL |