missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Selfe™ U-Tube Reverse Flow Viscometers
Suitable for transparent and opaque liquids. With UKAS certificate of calibration
Brand: Poulten Selfe™ 1637/05
This item is not returnable.
View return policy
Description
Type BS/IP/RF, IP71, IP319, ASTM D2170.Suitable for transparent and opaque liquids. Nominal overall length 275mm. Approximate sample size 12mL to 25mL. With UKAS certificate of calibration.Specifications
U-Tube Reverse Flow Viscometers | |
D446 | |
1 |
0.6 to 3 cSt | |
UKAS | |
12 to 25 mL |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 6
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Poulten Selfe™ U-Tube Reverse Flow Viscometers > Size: 1; Viscosity Range: 0.6 to 3mm2/s
Spot an opportunity for improvement?Share a Content Correction