missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Selfe™ U-Tube Reverse Flow Viscometers
Suitable for transparent and opaque liquids. With UKAS certificate of calibration
Brand: Poulten Selfe™
Code : 33
Additional Details : Weight : 1.00000kg
Description
Type BS/IP/RF, IP71, IP319, ASTM D2170.Suitable for transparent and opaque liquids. Nominal overall length 275mm. Approximate sample size 12mL to 25mL. With UKAS certificate of calibration.Specifications
U-Tube Reverse Flow Viscometers | |
D446 | |
Used for the measurement of kinematic viscosities of transparent and opaque. | |
12 to 25 mL |
2 to 20 cSt | |
UKAS | |
2 |