missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ Ubbelohde Viscometers, ASTM
Determine absolute and relative kinematic viscosity of liquids with Newtonian flow behavior. SI Analytics™ Ubbelohde Viscometers, ASTM includes ring marks to ensure that they can be checked by means of manual measurements.
Brand: SI Analytics™ 285400591
This item is not returnable.
View return policy
Description
- Suitable for transparent liquids manual and automatic measurement, foaming liquids, liquid mixture with highly volatile components, and high or low temperature measurements
- The recommended minimum flow through time is 200 seconds
- Calibrated with constant for manual measurements
- Filling quantity of 15 to 20mL
Specifications
Ubbelohde ASTM Viscometer | |
Yes | |
ISO 3105, ASTM D 2515, ASTM D 446 | |
∼285 mm | |
15 to 20 mL |
2000 to 10,000 cSt | |
Capillary No. IV, Constant K = 10 | |
3.27 mm | |
Determining the viscosity of Newtonian liquids |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction