missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Ultra Adhesive (UA) Process Labels
Designed to help prevent errors during the manufacturing process. Sampling Systems™ Ultra Adhesive (UA) Process Labels are ideal for use in dusty situations and are often used to seal sacks after sampling.
Brand: Sampling Systems™ 8220A-54
This item is not returnable.
View return policy
Description
- Very high strength adhesive - will even stick on very dusty surfaces
- Large writing area
- Each roll individually packed
- Ideal for sealing holes in sacks
- The label will not only record the fact that the sack has been sampled but it will prevent the sack from leaking powder as it is handled
- Even after being submerged in water for 48 hours the UA label was intact, it was securely attached to the bag and could be written on using a ball point pen
- Suitable for sticking on almost any surface
- Color coded for improved recognition by operators
Specifications
Ultra Adhesive (UA) - high quality foil backed paper label | |
Paper | |
Not For Human Use | |
500/Roll | |
-20°C to +70°C |
Blue | |
Ultra Adhesive Label | |
Label Dispenser for 95 x 95 mm Labels | |
500/Pk. | |
95 x 95 mm |