missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Ultra Adhesive (UA) Process Labels
Designed to help prevent errors during the manufacturing process. Sampling Systems™ Ultra Adhesive (UA) Process Labels are ideal for use in dusty situations and are often used to seal sacks after sampling.
£41.80 - £44.25
Specifications
Description | Ultra Adhesive (UA) - high quality foil backed paper label |
---|---|
Material | Paper |
Product Type | Ultra Adhesive Label |
For Use With (Equipment) | Label Dispenser for 95 x 95 mm Labels |
Labels per Sheet | 500/Roll |
Product Code | Brand | Color | Display Text | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Display Text | Price | Quantity & Availability | ||||
12754758
|
Sampling Systems™
8220A-31 |
Blue | Sampled |
£41.80
Each |
Estimated Shipment: 16-10-2024
Log in to see stock. |
||||
12764758
|
Sampling Systems™
8220A-33 |
Black | Rejected |
£44.25
Each |
Estimated Shipment: 25-10-2024
Log in to see stock. |
||||
15809491
|
Sampling Systems™
8220A-35 |
Red | Dispensed |
£44.25
Pack of 500 |
Estimated Shipment: 25-10-2024
Log in to see stock. |
||||
15819491
|
Sampling Systems™
8220A-51 |
Yellow, Red | Allergen |
£41.80
Pack of 500 |
Estimated Shipment: 22-10-2024
Log in to see stock. |
||||
15829491
|
Sampling Systems™
8220A-52 |
Red | Dirty |
£44.25
Pack of 500 |
Estimated Shipment: 25-10-2024
Log in to see stock. |
||||
15839491
|
Sampling Systems™
8220A-53 |
Green | Clean |
£44.25
Pack of 500 |
Estimated Shipment: 25-10-2024
Log in to see stock. |
||||
15849491
|
Sampling Systems™
8220A-54 |
Blue | Not For Human Use |
£44.25
Pack of 500 |
Estimated Shipment: 25-10-2024
Log in to see stock. |
||||
15879481
|
Sampling Systems™
8220A-30 |
Green | Released |
£44.25
Pack of 500 |
Estimated Shipment: 25-10-2024
Log in to see stock. |
||||
15889481
|
Sampling Systems™
8220A-32 |
Orange | Quarantine |
£44.25
Pack of 500 |
Estimated Shipment: 22-10-2024
Log in to see stock. |
||||
15899481
|
Sampling Systems™
8220A-34 |
Yellow | In-Process |
£44.25
Pack of 500 |
Estimated Shipment: 25-10-2024
Log in to see stock. |
||||
Description
- Very high strength adhesive - will even stick on very dusty surfaces
- Large writing area
- Each roll individually packed
- Ideal for sealing holes in sacks
- The label will not only record the fact that the sack has been sampled but it will prevent the sack from leaking powder as it is handled
- Even after being submerged in water for 48 hours the UA label was intact, it was securely attached to the bag and could be written on using a ball point pen
- Suitable for sticking on almost any surface
- Color coded for improved recognition by operators
Specifications
Ultra Adhesive (UA) - high quality foil backed paper label | |
Ultra Adhesive Label | |
500/Roll | |
-20°C to +70°C |
Paper | |
Label Dispenser for 95 x 95 mm Labels | |
500/Pk. | |
95 x 95 mm |