missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Nomad™ Ultra Clean Matting 4300
A disposable, dust collecting floor mat that consists of 40 sheets coated with a pressure sensitive adhesive. The high tack surface removes dust and small particles from shoe soles and trolley wheels.
Brand: 3M™ Nomad™ 7100050746
This item is not returnable.
View return policy
Description
- Disposable, multi-layered contamination control mat
- Designed to help protect clean areas where cleanliness and hygiene are critical factors
- Peel off one layer to expose the next
- Lay onto any clean surface, no edging or holding frame required
- Anti-microbial additive stops the growth of micro-organisms
- Numbered sheets provide control and assists quality assurance audits

Specifications
115 x 45 cm | |
Contamination control | |
Pressure Sensitive Adhesive (PSA) | |
46 in. | |
Entrance Mat | |
90 cm |
Single-use | |
40 Sheets/Mat, 6 Mats/Cs. | |
Blue | |
115 cm | |
36 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
3M™ Nomad™ Ultra Clean Matting 4300 > 115 x 45 cm, Blue
Spot an opportunity for improvement?Share a Content Correction