missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Ultra Durable Floor Marking Tape 971
Ultra Durable Floor Marking Tape 971
£160.00 - £403.00
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
17217790
|
3M™
7010300943 |
Yellow | N/A | N/A | N/A | |||||
17227790
|
3M™
7010337213 |
Red | N/A | N/A | N/A | |||||
17237790
|
3M™
7010337214 |
White | N/A | N/A | N/A | |||||
17247790
|
3M™
7010379512 |
Blue | N/A | N/A | N/A | |||||
17257800
|
3M™
7100166473 |
Orange | N/A | N/A | N/A | |||||
17267800
|
3M™
7100167106 |
Green | N/A | N/A | N/A | |||||
Description
- Excellent abrasion resistance
- Withstands lifting from forklift traffic
- Bright colors for high visibility
- Resists moisture and many chemicals
- Sticks on contact and stays where you put it
- Promotes clean removal without solvents and scraping
- Available in a variety of colours
Specifications
51 mm x 33 m | |
50.8 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
3M™ Ultra Durable Floor Marking Tape 971