missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Ultra Heat Resistant Polyimide Circuit Board Labels for M6/M7 Printers
Amber high temperature polyimide with an ultra-durable adhesive withstands the extreme wash protocol and cleaning chemicals used in printed circuit board manufacturing.
Brand: Brady™ 174341
Additional Details : Weight : 0.04100kg
Description
- Withstands multiple cycles of harsh condition washes for printed circuit boards and electronic component preprocess labeling
- Resists high temperatures up to 300°C (572°F)
- Fulfills requirements for MIL-STD-202G Method 215K and SAE AS81531 Marking of Electrical Insulating Material when used with R4300 series ribbons
- Survives on the top or bottom side of printed circuit boards through the solder process
Specifications
Not Autoclavable | |
Permanent Acrylic | |
Amber | |
Die-cut | |
Single-side Printable | |
Labels | |
Circuit Board Labeling, Component and Equipment Labeling | |
No | |
Rectangle | |
-70°C to +300°C | |
0.112 mm | |
0.275 in. | |
12.7 mm |
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, MIL-STD-202G, SAE-AS-81531 | |
None | |
Matte | |
Polyimide | |
Thermal Transfer | |
Non-sterile | |
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
750 Labels | |
-94°F to +572°F | |
0.0044 in. | |
0.275 x 0.5 in. | |
0.5 in. | |
6.99 mm |