missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Ultra Heat Resistant Polyimide Circuit Board Labels for M6/M7 Printers
Amber high temperature polyimide with an ultra-durable adhesive withstands the extreme wash protocol and cleaning chemicals used in printed circuit board manufacturing.
£52.90 - £238.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, MIL-STD-202G, SAE-AS-81531 |
Adhesive Type | Permanent Acrylic |
Coating | None |
Color | Amber |
Product Code | Brand | Dimensions (LxW) | For Use With (Equipment) | Height (Metric) | Shape | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | For Use With (Equipment) | Height (Metric) | Shape | Price | Quantity & Availability | ||
17841689
|
Brady™
173779 |
0.125 x 1.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 3.18 mm | Rectangle |
£206.08
Pack of 750 |
Estimated Shipment: 13-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17858344
|
Brady™
174187 |
0.25 x 0.9 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 6.35 mm | Rectangle |
£181.00
Pack of 750 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17848154
|
Brady™
173725 |
0.25 x 0.25 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 6.35 mm | Square |
£99.15
Pack of 750 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17801419
|
Brady™
173774 |
0.25 x 1.25 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 6.35 mm | Rectangle |
£202.43
Pack of 750 |
Estimated Shipment: 16-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17858154
|
Brady™
173776 |
0.25 x 2 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 6.35 mm | Rectangle |
£52.90
Pack of 100 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
17848234
|
Brady™
174253 |
0.25 x 1.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 6.35 mm | Rectangle |
£238.00
Pack of 750 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17858144
|
Brady™
174341 |
0.275 x 0.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 6.99 mm | Rectangle |
£160.00
Pack of 750 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17848304
|
Brady™
174375 |
0.2 x 0.65 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 5.08 mm | Rectangle |
£181.00
Pack of 750 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17898864
|
Brady™
173424 |
0.25 x 0.9 in. | M710, BMP71 | 6.35 mm | Rectangle |
£170.00
Pack of 750 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17869224
|
Brady™
173364 |
0.25 x 1.5 in. | M710, BMP71 | 6.35 mm | Rectangle |
£223.00
Pack of 750 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17848314
|
Brady™
173302 |
0.2 x 0.65 in. | M710, BMP71 | 5.08 mm | Rectangle |
£170.00
Pack of 750 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17888754
|
Brady™
174555 |
0.375 x 1 in. | M710, BMP71 | 9.53 mm | Rectangle |
£190.00
Pack of 500 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
17868354
|
Brady™
173865 |
0.375 x 0.375 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 9.53 mm | Square |
£124.00
Pack of 500 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17808244
|
Brady™
173884 |
0.4 x 0.4 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 10.16 mm | Square |
£121.00
Pack of 500 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17828264
|
Brady™
174215 |
0.5 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 12.7 mm | Rectangle |
£208.00
Pack of 500 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17829044
|
Brady™
173404 |
0.5 x 1 in. | M710, BMP71 | 12.7 mm | Rectangle |
£195.00
Pack of 500 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17811679
|
Brady™
173699 |
0.75 x 0.25 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 19.05 mm | Rectangle |
£165.59
Pack of 750 |
Estimated Shipment: 16-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17841539
|
Brady™
173723 |
1 x 0.375 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 25.4 mm | Rectangle |
£179.65
Pack of 500 |
Estimated Shipment: 08-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
- Withstands multiple cycles of harsh condition washes for printed circuit boards and electronic component preprocess labeling
- Resists high temperatures up to 300°C (572°F)
- Fulfills requirements for MIL-STD-202G Method 215K and SAE AS81531 Marking of Electrical Insulating Material when used with R4300 series ribbons
- Survives on the top or bottom side of printed circuit boards through the solder process
Specifications
Not Autoclavable | |
Permanent Acrylic | |
Amber | |
Die-cut | |
Single-side Printable | |
Labels | |
Circuit Board Labeling, Component and Equipment Labeling | |
-94°F to +572°F | |
0.0044 in. |
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, MIL-STD-202G, SAE-AS-81531 | |
None | |
Matte | |
Polyimide | |
Thermal Transfer | |
Non-sterile | |
No | |
-70°C to +300°C | |
0.112 mm |