missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Ultra Pure Water Distributors
Use Thermo Scientific™ Ultra Pure Water Distributors with all SDI systems.
£178.12
Specifications
For Use With (Equipment) | SDI System |
---|---|
Type | Ultra Pure Water Distribution Manifold |
Material | PVC |
Width (Metric) | 280 mm |
Height (Metric) | 170 mm |
Description
Use Thermo Scientific™ Ultra Pure Water Distributors with all SDI systems.
- Plastic
- Connectors allow connection of shut-off taps
Specifications
SDI System | |
PVC | |
170 mm |
Ultra Pure Water Distribution Manifold | |
280 mm | |
50 mm |