Learn More
Brady™ Ultra Thin Polyester Laboratory Labels
Durable Freezerbondz™ Polyester Markers are designed for laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides.
Brand: Brady™ 143319
Description
B-492 labels can be applied to frozen surfaces, including glass and polypropylene, that have been stored in liquid nitrogen when wrapped around itself by at least 1/8 inches. Matte white polyester material has a permanent acrylic adhesive and is thermal transfer printable. Good print smudge resistance, solvent resistance and high/low temperature performance of -196° to 100°C. This all-in-one cartridge includes label supply and R6400 Series ribbon.
- Availble in Label Cartridges, or Tape
- Colour Black on White
- Brady Material B-492 Ultra Thin Polyester
Specifications
Acrylic | |
Polyester | |
BMP™51, and BMP™53 Label Printers | |
7.62 m x 12.7 mm |
Black/White | |
Tape | |
7.62 m x 12.7 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.