missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ ULTRA-TURRAX™ T 18 Digital Disperser
Disperses volumes from 1 to 1500mL (H2O) with digital speed display. IKA™ ULTRA-TURRAX™ T 18 Digital Disperser offers a wide speed range from 3000 to 25,000 rpm that enables users to work at high circumferential speeds even with small rotor diameters. A broad choice of dispersing elements guarantees a wide range of applications.
£1710.00
Specifications
Speed | 3000 to 25,000 rpm |
---|---|
Voltage | 220/240 V |
Electrical Requirements | 220/240 V, 50/60 Hz, 500 W |
Hertz | 50 Hz |
Wattage | 500 W |
Product Code | Brand | Product Type | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Includes | Price | Quantity & Availability | ||||
13141454
|
IKA™
0003720002 |
Digital Disperser | Electronic Speed Control and Overload Protection. With UK plug. |
£1710.00
Each |
Estimated Shipment: 12-09-2024
Log in to see stock. |
||||
Description
Competitively priced dispersing instrument for volumes from 1 to 1500mL (H2O) with digital speed display. Offers a wide speed range from 3000 to 25,000 rpm that enables users to work at high circumferential speeds even with small rotor diameters. A broad choice of dispersing elements guarantees a wide range of applications.- Digital speed display
- Electronic speed control
- Electronic overload protection
- Stainless steel dispersing elements can be cleaned quickly and easily
- Plastic disposable dispersing elements are available in two sizes
- Error code display
- Quiet operation
- Motor protection against overload
- Digital display for precise monitoring of set and actual speeds 2+1 year after registering at 2+1 www.ika.com/register
- Rotating knob for adjusting the speed
Specifications
3000 to 25,000 rpm | |
220/240 V, 50/60 Hz, 500 W | |
500 W | |
106 mm | |
87 mm | |
T 18 ULTRA-TURRAX™ | |
5000 mPas |
220/240 V | |
50 Hz | |
1 mL to 1.5 L | |
450 mm | |
LED | |
1 Ea. |