missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ SureSpin™ 632 Swing-out Ultracentrifuge Rotor
Performance for purification applications and flexibility of additional bucket options on one ultracentrifuge rotor.
£31555.00 - £31580.00
Specifications
Material | Titanium |
---|---|
Max. Speed | 32,000 rpm |
Net Weight | 15.87 lb. (7.2 kg) |
For Use With (Equipment) | Sorvall WX+ ultraCentrifuge |
Includes | Buckets, rack, rotor stand, thread lubricant, o-rings, o-ring grease, extra speed disk (32,000rpm), rotor log book and instruction manual |
Product Code | Brand | Capacity | Max. RCF | For Use With (Equipment) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Max. RCF | For Use With (Equipment) | Price | Quantity & Availability | |||
16624884
|
Thermo Scientific™
75003031 |
6 x 17 mL | 191,759 x g | Sorvall WX+ ultraCentrifuge |
£31555.00
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
16479639
|
Thermo Scientific™
75003032 |
6 x 38.5 mL | 187,295 x g | Sorvall WX+ ultraCentrifuge |
£31580.00
Each |
Estimated Shipment: 22-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
Designed for purification applications, the Thermo Scientific™ SureSpin™ 632 swing-out ultracentrifuge rotor features top loading design for ease-of-use and the versatility of 38.5mL or additional bucket set option for 17mL bucket capacity. Available for Thermo Scientific™ Sorvall™ WX+ ultracentrifuges.
- Top loading design for gentle treatment of delicate gradients provides ease-of-use, while mitigating mishaps from a mishooked bucket
- Flexibility of additional 38.5 mL bucket set to provide double the versatility with one rotor
- Utilizes the same tubes and adapters as the Thermo Scientific AH-629 and SureSpin 630 rotors for seamless transition to the enhanced SureSpin 632 rotors
- Fully integrated for use with Sorvall WX+ ultracentrifuges
Specifications
Titanium | |
15.87 lb. (7.2 kg) | |
Buckets, rack, rotor stand, thread lubricant, o-rings, o-ring grease, extra speed disk (32,000rpm), rotor log book and instruction manual |
32,000 rpm | |
Sorvall WX+ ultraCentrifuge |