missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Replacement Screen Kits for Use with Glass Holders for Vacuum Filtration Membranes
Replacement Screen Kits consist of a PTFE-coated, stainless steel drain screen and support screen together with a PTFE ring and silicone O-ring. They are intended for use with Series 16316 and 16315 Glass Holders for Vacuum Filtration Membranes.
Brand: Sartorius™ 17149
This item is not returnable.
View return policy
Description
- Product Type: Replacement Screen Kits
- Material: PTFE (Main Ring), PTFE/Stainless Steel (Drain Screen, Support Screen), Silicone (O-Ring)
- Includes: Support Screen, Drain Screen, Main Ring, O-Ring
- For Use With (Equipment): Sartorius™ Glass Holders for Vacuum Filtration Membranes
Specifications
Filter Holder | |
Non-sterile | |
Series 16315 Glass Holders for Vacuum Filtration Membranes | |
17149 | |
25 mm/24 mm |
PTFE, Stainless Steel, Silicone | |
Vacuum Filtration | |
Main Ring, Drain Screen, Support Screen, O-Ring | |
Screen Kit |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sartorius™ Replacement Screen Kits for Use with Glass Holders for Vacuum Filtration Membranes > Replacement Screen Kits, Model: 17149; For Use With (Equipment): Series 16315 Membrane Holder; Diameter (Metric) Membrane: 25 mm/24 mm
Spot an opportunity for improvement?Share a Content Correction