missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Replacement Screen Kits for Use with Glass Holders for Vacuum Filtration Membranes
Replacement Screen Kits consist of a PTFE-coated, stainless steel drain screen and support screen together with a PTFE ring and silicone O-ring. They are intended for use with Series 16316 and 16315 Glass Holders for Vacuum Filtration Membranes.
£179.00 - £229.00
Specifications
For Use With (Equipment) | Filter Holder |
---|---|
Material | PTFE (Ring), PTFE/Stainless Steel (Drain Screen, Support Screen), Silicone (O-ring) |
Sterility | Non-sterile |
For Use With (Application) | Vacuum Filtration |
Includes | Main Ring, Drain Screen, Support Screen, O-Ring |
Product Code | Brand | Model | For Use With (Equipment) | Diameter (Metric) Membrane | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | For Use With (Equipment) | Diameter (Metric) Membrane | Price | Quantity & Availability | |||
10586081
|
Sartorius™
17147 |
17147 | Filter Holder | 50 mm/47 mm |
£229.00
Each |
In Stock
Log in to see stock. |
|||
10022411
|
Sartorius™
17149 |
17149 | Filter Holder | 25 mm/24 mm |
£179.00
Each |
In Stock
Log in to see stock. |
|||
Description
- Product Type: Replacement Screen Kits
- Material: PTFE (Main Ring), PTFE/Stainless Steel (Drain Screen, Support Screen), Silicone (O-Ring)
- Includes: Support Screen, Drain Screen, Main Ring, O-Ring
- For Use With (Equipment): Sartorius™ Glass Holders for Vacuum Filtration Membranes
Specifications
Filter Holder | |
Non-sterile | |
Main Ring, Drain Screen, Support Screen, O-Ring |
PTFE (Ring), PTFE/Stainless Steel (Drain Screen, Support Screen), Silicone (O-ring) | |
Vacuum Filtration | |
Screen Kit |