missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stuart™ Undergrad Analog Stirrer, 230 V
Precision stirring up to 2000 rpm in a compact, stackable design that takes up less benchtop and storage space. Designed to prevent accidental spillage on the control panel, and coated with BioCote™ for antimicrobial protection.
£319.28 - £322.39
Specifications
Speed | 100 to 2000 rpm |
---|---|
Capacity | 15 L |
Shape | Square |
Voltage | 230 V |
Wattage | 50 w |
Product Code | Brand | Top Plate Material | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Top Plate Material | Price | Quantity & Availability | ||||||
17382671
|
Cole-Parmer™ Stuart™
04807-54 |
Glass Ceramic |
£322.39
Each |
In Stock
Log in to see stock. |
||||||
17392671
|
Cole-Parmer™ Stuart™
04807-56 |
Stainless Steel |
£319.28
Each |
In Stock
Log in to see stock. |
||||||
Description
- Square plate design allows flexibility of vessel sizes and combinations
- Compact, stackable design takes up less benchtop and storage space
- Designed to prevent accidental spillage on the control panel
- Glazed with BioCote™ for antimicrobial protection
- Built with tough aluminum casing for longevity
- Glass ceramic top plate is chemical-resistant
- Stainless steel top plate allows for stronger magnet coupling
- IP32 rated for water and dust resistance
- Top plate measures 15 x 15 cm
Specifications
100 to 2000 rpm | |
Square | |
50 w | |
3 Years | |
IP32 | |
Stirrer |
15 L | |
230 V | |
EU | |
Power cord | |
Analog |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cole-Parmer™ Stuart™ Undergrad Analog Stirrer, 230 V