missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Uni6 Anthracite Occupational Trainers O2 ESD
Anthracite Uni6 occupational trainers made of water repellent and breathable fabric, slip resistant PU/TPU outsole
Brand: ABEBA™ 36775/41
84.39 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Additional Details : Weight : 0.80000kg
Description
- Comfortable and light occupational shoes
- Comply to EN ISO 20347: 2012, O2, SRC
- ESD dissipative according to DIN EN 61340
- Slip resistant PU/TPU outsole
- Breathable and water repellent anthracite knitted fabric
- Breathable and antibacterial lining with silver ions
- Removable insole active comfort
Specifications
Anthracite | |
41 | |
EN ISO 20347: 2012 O2 SRC, ESD according EN ISO 61340 class climatic 1 | |
Trainers | |
O2 SRC ESD |
Knitted Fabric | |
Steel | |
Unisex | |
Water Repellent |