missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Uni6 Anthracite Occupational Trainers O2 ESD
Anthracite Uni6 occupational trainers made of water repellent and breathable fabric, slip resistant PU/TPU outsole
£88.83 - £91.67
Specifications
Color | Anthracite |
---|---|
Material | Knitted Fabric |
Toe Material | Steel |
Certifications/Compliance (Europe) | EN ISO 20347: 2012 O2 SRC, ESD according EN ISO 61340 class climatic 1 |
Gender | Unisex |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17111295
|
ABEBA™
36775/35 |
35 |
£88.83
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17121295
|
ABEBA™
36775/36 |
36 |
£88.83
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17111305
|
ABEBA™
36775/45 |
45 |
£88.83
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17121305
|
ABEBA™
36775/46 |
46 |
£88.83
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17131305
|
ABEBA™
36775/47 |
47 |
£88.83
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17141305
|
ABEBA™
36775/48 |
48 |
£88.83
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17131295
|
ABEBA™
36775/37 |
37 |
£91.50
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17141295
|
ABEBA™
36775/38 |
38 |
£88.83
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17151295
|
ABEBA™
36775/39 |
39 |
£91.50
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17161295
|
ABEBA™
36775/40 |
40 |
£88.83
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17171295
|
ABEBA™
36775/41 |
41 |
£88.83
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17181295
|
ABEBA™
36775/42 |
42 |
£91.67
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17191295
|
ABEBA™
36775/43 |
43 |
£88.83
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17101305
|
ABEBA™
36775/44 |
44 |
£88.83
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
Description
- Comfortable and light occupational shoes
- Comply to EN ISO 20347: 2012, O2, SRC
- ESD dissipative according to DIN EN 61340
- Slip resistant PU/TPU outsole
- Breathable and water repellent anthracite knitted fabric
- Breathable and antibacterial lining with silver ions
- Removable insole active comfort
Specifications
Anthracite | |
Steel | |
Unisex | |
Water Repellent |
Knitted Fabric | |
EN ISO 20347: 2012 O2 SRC, ESD according EN ISO 61340 class climatic 1 | |
Trainers | |
O2 SRC ESD |