missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Uni6 Black Safety Trainers S3
ABEBA™ Uni6 Black Safety Trainers S3 are made of black tear and water resistant fabric with a slip resistant PU/TPU outsole.
Brand: ABEBA™ 31628/36
Additional Details : Weight : 0.98000kg
Description
- Comfort, safety and style
- Comply to EN ISO 20345 : 2012, S3, SRC
- ESD dissipative according to DIN EN 61340
- Slip resistant PU/TPU outsole
- Tear and water resistant fabric
- Steel toe cap (200 joules)
- Textile antipuncture midsole
- Breathable and antibacterial lining with silver ions
- Sanitized treatment
- Removable insole Active comfort
Specifications
CE EN ISO 20345:2012 S3 SRC ESD | |
Black | |
Breathable silver ions lining | |
Textile | |
Slip and abrasion resistant, ESD dissipative | |
Trainer | |
1 Pair | |
Water |
Laces | |
Steel | |
Padded | |
36 | |
Polyurethane, Thermoplastic Polyurethane | |
Steel | |
EN ISO 20345 : 2012 | |
Yes |