missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Uni6 Black Safety Trainers S3
ABEBA™ Uni6 Black Safety Trainers S3 are made of black tear and water resistant fabric with a slip resistant PU/TPU outsole.
£95.75
Specifications
Closure Type | Laces |
---|---|
Color | Black |
Eyelets Material | Steel |
Liner Material | Breathable silver ions lining |
Lug Type | Padded |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
16327971
|
ABEBA™
31628/35 |
35 |
£95.75
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16337971
|
ABEBA™
31628/36 |
36 |
£95.75
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16347971
|
ABEBA™
31628/37 |
37 |
£95.75
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16357971
|
ABEBA™
31628/38 |
38 |
£95.75
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16367971
|
ABEBA™
31628/39 |
39 |
£95.75
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16377971
|
ABEBA™
31628/40 |
40 |
£95.75
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16387971
|
ABEBA™
31628/41 |
41 |
£95.75
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16397971
|
ABEBA™
31628/42 |
42 |
£95.75
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16307981
|
ABEBA™
31628/43 |
43 |
£95.75
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16317981
|
ABEBA™
31628/44 |
44 |
£95.75
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16327981
|
ABEBA™
31628/45 |
45 |
£95.75
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16337981
|
ABEBA™
31628/46 |
46 |
£95.75
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16347981
|
ABEBA™
31628/47 |
47 |
£95.75
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16357981
|
ABEBA™
31628/48 |
48 |
£95.75
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
Description
- Comfort, safety and style
- Comply to EN ISO 20345 : 2012, S3, SRC
- ESD dissipative according to DIN EN 61340
- Slip resistant PU/TPU outsole
- Tear and water resistant fabric
- Steel toe cap (200 joules)
- Textile antipuncture midsole
- Breathable and antibacterial lining with silver ions
- Sanitized treatment
- Removable insole Active comfort
Specifications
Laces | |
Steel | |
Padded | |
Slip and abrasion resistant, ESD dissipative | |
Trainer | |
1 Pair | |
Water |
Black | |
Breathable silver ions lining | |
Textile | |
Polyurethane, Thermoplastic Polyurethane | |
Steel | |
EN ISO 20345 : 2012 | |
Yes |