missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Uni6 Blue Occupational Sneakers O1
ABEBA™ Uni6 Blue Occupational Sneakers O1 made of water repellent knitted textile with a slip resistant PU/TPU outsole.
Brand: ABEBA™ 36773/36
This item is not returnable.
View return policy
Description
- Breathability, lightweight, comfort
- Comply to EN ISO 20347 : 2012, O1 FO, SRC
- ESD dissipative according to DIN EN 61340
- Slip resistant PU/TPU outsole
- Good cushioning
- Energy absorption in heel area
- Water repellent and breathable knitted textile
- Breathable and antibacterial lining with silver ions
- Sanitized treatment
- Removable Active Comfort insole
Specifications
CE EN ISO 20347 :2012, O1, FO, SRC, ESD | |
Blue | |
Breathable silver ions lining | |
36 | |
Polyurethane, Thermoplastic Polyurethane | |
1 Pair |
Laces | |
Stainless steel | |
Textile | |
Slip and abrasion resistant, ESD dissipative, shock absorbent | |
Sneakers | |
EN ISO 20347 : 2012; DIN EN 61340 |