missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Uni6 Blue Occupational Sneakers O1
ABEBA™ Uni6 Blue Occupational Sneakers O1 made of water repellent knitted textile with a slip resistant PU/TPU outsole.
£91.31 - £140.98
Specifications
Certifications/Compliance | CE EN ISO 20347 :2012, O1, FO, SRC, ESD |
---|---|
Closure Type | Laces |
Color | Blue |
Eyelets Material | Stainless steel |
Liner Material | Breathable silver ions lining |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
16398151
|
ABEBA™
36773/35 |
35 |
£131.44
1 pair |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
16308161
|
ABEBA™
36773/36 |
36 |
£131.44
1 pair |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
16318161
|
ABEBA™
36773/37 |
37 |
£131.44
1 pair |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
16328161
|
ABEBA™
36773/38 |
38 |
£140.98
1 pair |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
16338161
|
ABEBA™
36773/39 |
39 |
£131.44
1 pair |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
16348161
|
ABEBA™
36773/40 |
40 |
£131.44
1 pair |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
16358161
|
ABEBA™
36773/41 |
41 |
£131.44
1 pair |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
16368161
|
ABEBA™
36773/42 |
42 |
£131.44
1 pair |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
16378161
|
ABEBA™
36773/43 |
43 |
£131.44
1 pair |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
16388161
|
ABEBA™
36773/44 |
44 |
£91.31
1 pair |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
16398161
|
ABEBA™
36773/45 |
45 |
£131.44
1 pair |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
16308171
|
ABEBA™
36773/46 |
46 |
£91.31
1 pair |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
16318171
|
ABEBA™
36773/47 |
47 |
£91.31
1 pair |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
16328171
|
ABEBA™
36773/48 |
48 |
£91.31
1 pair |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
Description
- Breathability, lightweight, comfort
- Comply to EN ISO 20347 : 2012, O1 FO, SRC
- ESD dissipative according to DIN EN 61340
- Slip resistant PU/TPU outsole
- Good cushioning
- Energy absorption in heel area
- Water repellent and breathable knitted textile
- Breathable and antibacterial lining with silver ions
- Sanitized treatment
- Removable Active Comfort insole
Specifications
CE EN ISO 20347 :2012, O1, FO, SRC, ESD | |
Blue | |
Breathable silver ions lining | |
Slip and abrasion resistant, ESD dissipative, shock absorbent | |
Sneakers | |
EN ISO 20347 : 2012; DIN EN 61340 |
Laces | |
Stainless steel | |
Textile | |
Polyurethane, Thermoplastic Polyurethane | |
1 Pair |