missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Uni6 Blue Occupational Sneakers O1
ABEBA™ Uni6 Blue Occupational Sneakers O1 made of water repellent knitted textile with a slip resistant PU/TPU outsole.
Brand: ABEBA™ 36773/37
91.00 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Additional Details : Weight : 0.98900kg
Description
- Breathability, lightweight, comfort
- Comply to EN ISO 20347 : 2012, O1 FO, SRC
- ESD dissipative according to DIN EN 61340
- Slip resistant PU/TPU outsole
- Good cushioning
- Energy absorption in heel area
- Water repellent and breathable knitted textile
- Breathable and antibacterial lining with silver ions
- Sanitized treatment
- Removable Active Comfort insole
Specifications
CE EN ISO 20347 :2012, O1, FO, SRC, ESD | |
Blue | |
Breathable silver ions lining | |
37 | |
Polyurethane, Thermoplastic Polyurethane | |
1 Pair |
Laces | |
Stainless steel | |
Textile | |
Slip and abrasion resistant, ESD dissipative, shock absorbent | |
Sneakers | |
EN ISO 20347 : 2012; DIN EN 61340 |