Learn More
ABEBA™ Uni6 White Safety Sneakers S1
ABEBA™ Uni6 White Safety Sneakers S1 are made of white water repellent knitted textile with a slip resistant PU/TPU outsole.
Marque: ABEBA™ 31772/43
88.25 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Informations supplémentaires : Weight : 1.05000kg
Description
- Comfort and breathability
- Comply to EN ISO 20345 : 2012, S1, SRC
- ESD dissipative according to DIN EN 61340
- Slip resistant PU/TPU outsole
- Water repellent and breathable white knitted textile
- Steel toe cap (200 joules)
- Breathable and antibacterial lining with silver ions
- Sanitized treatment
- Removable insole Active comfort
Spécification
CE EN ISO 20345:2012 S1 SRC ESD | |
White | |
Breathable silver ions lining | |
Textile | |
Slip and abrasion resistant, ESD dissipative | |
Sneakers | |
1 Pair |
Laces | |
Steel | |
Padded | |
43 | |
Polyurethane, Thermoplastic Polyurethane | |
Steel | |
EN ISO 20345 : 2012; DIN EN 61340 |