missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Uni6 White Safety Sneakers S1
ABEBA™ Uni6 White Safety Sneakers S1 are made of white water repellent knitted textile with a slip resistant PU/TPU outsole.
£95.75
Spécification
Certifications/Compliance | CE EN ISO 20345:2012 S1 SRC ESD |
---|---|
Closure Type | Laces |
Color | White |
Eyelets Material | Steel |
Liner Material | Breathable silver ions lining |
Code produit | Marque | Size | Prix | Quantité et disponibilité | |||||
---|---|---|---|---|---|---|---|---|---|
Code produit | Marque | Size | Prix | Quantité et disponibilité | |||||
16328041
|
ABEBA™
31772/35 |
35 |
£95.75
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16338041
|
ABEBA™
31772/36 |
36 |
£95.75
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16348041
|
ABEBA™
31772/37 |
37 |
£95.75
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16358041
|
ABEBA™
31772/38 |
38 |
£95.75
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16368041
|
ABEBA™
31772/39 |
39 |
£95.75
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16378041
|
ABEBA™
31772/40 |
40 |
£95.75
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16388041
|
ABEBA™
31772/41 |
41 |
£95.75
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16398041
|
ABEBA™
31772/42 |
42 |
£95.75
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16308051
|
ABEBA™
31772/43 |
43 |
£95.75
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16318051
|
ABEBA™
31772/44 |
44 |
£95.75
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16328051
|
ABEBA™
31772/45 |
45 |
£95.75
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16338051
|
ABEBA™
31772/46 |
46 |
£95.75
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16348051
|
ABEBA™
31772/47 |
47 |
£95.75
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16358051
|
ABEBA™
31772/48 |
48 |
£95.75
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
Description
- Comfort and breathability
- Comply to EN ISO 20345 : 2012, S1, SRC
- ESD dissipative according to DIN EN 61340
- Slip resistant PU/TPU outsole
- Water repellent and breathable white knitted textile
- Steel toe cap (200 joules)
- Breathable and antibacterial lining with silver ions
- Sanitized treatment
- Removable insole Active comfort
Specifications
CE EN ISO 20345:2012 S1 SRC ESD | |
White | |
Breathable silver ions lining | |
Textile | |
Polyurethane, Thermoplastic Polyurethane | |
Steel | |
EN ISO 20345 : 2012; DIN EN 61340 |
Laces | |
Steel | |
Padded | |
Slip and abrasion resistant, ESD dissipative | |
Sneakers | |
1 Pair |