Learn More
Thermo Scientific™ Unifilter Direct-Connection Filter System Components
Minimize downtime with these easily replaceable filter system components.
Brand: Thermo Scientific™ 27002
73.32 GBP valid until 2024-12-31
Use promo code "23262" to get your promotional price.
Code : 16
Additional Details : Weight : 4.76270kg
Description
Minimize downtime. Thermo Scientific™ Unifilter Direct-Connection Filter System Components are easily replaced.
- Replaceable 0.5μm drop-in filter enhances column lifetime and improved performance
- Holder attached directly to the inlet of analytical system for maximum convenience
Specifications
2.1, 3 mm | |
3.0/2.1 mm | |
Unifilter Direct Connection Holder |
Unifilter Direct-Connection HPLC Filter Systems | |
Unifilter Direct-Connection Filter Holder; 2.1/3.0 mm |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.