Learn More
Thermo Scientific™ Unifilter Direct-Connection Filter System Components
Minimize downtime with these easily replaceable filter system components.
£13.56 - £95.10
Specifications
For Use With (Equipment) | Unifilter Direct-Connection HPLC Filter Systems |
---|
Product Code | Brand | Diameter (Metric) Outer | Description | Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Description | Type | Price | Quantity & Availability | |||
10743452
|
Thermo Scientific™
27000 |
4.0/4.6 mm | Unifilter Direct-Connection Filter Holder; 4.0/4.6 mm | Unifilter Direct Connection Holder |
£82.15
Each |
Estimated Shipment: 02-09-2024
Log in to see stock. |
|||
11538680
|
Thermo Scientific™
27002 |
3.0/2.1 mm | Unifilter Direct-Connection Filter Holder; 2.1/3.0 mm | Unifilter Direct Connection Holder |
£95.10
Each |
In Stock
Log in to see stock. |
|||
11518680
|
Thermo Scientific™
22150 |
4.0/4.6 mm | 0. 5 μm; Collared; For 4/4.6 mm I.D.; Each | 0.5μm Collared Frit |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Minimize downtime. Thermo Scientific™ Unifilter Direct-Connection Filter System Components are easily replaced.
- Replaceable 0.5μm drop-in filter enhances column lifetime and improved performance
- Holder attached directly to the inlet of analytical system for maximum convenience
Specifications
Unifilter Direct-Connection HPLC Filter Systems |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.