missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Unisex Cotton Lab Coats
Open cuffs provide comfortable and unrestrictive fit.
£17.25 - £17.45
Specifications
Product Type | General Purpose Lab Coat |
---|---|
Gender | Unisex |
Material | Cotton |
Color | White |
Closure Type | Snaps |
Product Code | Brand | Size | Length (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Length (English) | Price | Quantity & Availability | ||||
15887101
|
Fisherbrand™
19181592 |
Small | 44.1 in. |
£17.45
Each |
Estimated Shipment: 23-05-2025
Log in to see stock. |
||||
15897101
|
Fisherbrand™
19181593 |
Medium | 44.9 in. |
£17.45
Each |
Estimated Shipment: 12-06-2025
Log in to see stock. |
||||
15807111
|
Fisherbrand™
19181594 |
Large | 45.7 in. |
£17.45
Each |
In Stock
Log in to see stock. |
||||
15817111
|
Fisherbrand™
19181595 |
X-Large | 46.5 in. |
£17.25
Each |
In Stock
Log in to see stock. |
||||
15827111
|
Fisherbrand™
19181596 |
2X-Large | 47.2 in. |
£17.45
Each |
In Stock
Log in to see stock. |
||||
15837111
|
Fisherbrand™
19181597 |
3X-Large | 48.0 in. |
£17.45
Each |
In Stock
Log in to see stock. |
||||
Description
- Made of 100% cotton
- One outside left breast pocket, two outside lower pockets
- Standard pointed collar
- Front snap closure
- Straight cuffs
- White
Specifications
General Purpose Lab Coat | |
Cotton | |
Snaps | |
Reusable | |
3 |
Unisex | |
White | |
Open | |
Non-sterile | |
Standard Pointed |