missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Logistik™ Unisex Cotton Laboratory Coats
Combine professionalism and function with Logistik™ Unisex Cotton Laboratory Coats. Available in sizes small through 2XL, the coats are all cotton, unisex.and feature a back vent for a comfortable fit.
£127.00 - £143.00
Specifications
Product Type | General Purpose Lab Coat |
---|---|
Gender | Unisex |
Material | Carbon |
Color | White |
Disposable | Reusable |
Product Code | Brand | Size | Size (Metric) Chest | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Size (Metric) Chest | Price | Quantity & Availability | |||||
13131731
|
Logistik™
222-C1WH-124CM |
2X-Large | 124 to 129 cm |
£127.00
Each |
In Stock
Log in to see stock. ![]() |
|||||
13161731
|
Logistik™
222-C1WH-100CM |
Medium | 101.6 to 104.14 cm |
£143.00
Each |
Estimated Shipment: 18-06-2025
Log in to see stock. |
|||||
13141731
|
Logistik™
222-C1WH-132CM |
2X-Large | 127 to 132.08 cm |
£132.00
Each |
N/A | |||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
||||||||||
13151731
|
Logistik™
222-C1WH-108CM |
Large | 106.68 to 111.76 cm |
£143.00
Each |
In Stock
Log in to see stock. ![]() |
|||||
13171731
|
Logistik™
222-C1WH-92CM |
Small | 91.44 to 96.52 cm |
£143.00
Each |
Estimated Shipment: 25-03-2025
Log in to see stock. |
|||||
13181731
|
Logistik™
222-C1WH-116CM |
X-Large | 116.84 to 121.92 cm |
£143.00
Each |
In Stock
Log in to see stock. ![]() |
|||||
Description
- Unisex
- Pure cotton
- Concealed stud fastened front
- 305g2 heritage 3111 cotton
- Not CE marked
Specifications
General Purpose Lab Coat | |
Carbon | |
Reusable | |
3 | |
100% Cotton |
Unisex | |
White | |
Non-sterile | |
Three mitred patch pockets |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Logistik™ Unisex Cotton Laboratory Coats