missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alexandra™ Unisex Scrub Tunic, Burgundy
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Description
- Two hip pockets one chest pocket
- Side vents
- Back length 74cm
- Machine washable and industrially launderable
- Fabric Weight: 145gsm
- 67% polyester/33% cotton
Specifications
Specifications
Size | Medium |
Gender | Unisex |
Material | Polyester, Cotton |
Color | Burgundy |
Style | D397 |
Weight (Metric) | 145 gsm |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 12
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Alexandra™ Unisex Scrub Tunic, Burgundy >
Spot an opportunity for improvement?Share a Content Correction