missing translation for 'onlineSavingsMsg'
Learn More
Alexandra™ Unisex Scrub Tunic, Purple Product Code.: 15830464
Estimated Shipment: 08-05-2025
to see stock.
Add to basket

Alexandra™ Unisex Scrub Tunic, Purple

Product Code. 15830464
X-Small
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
This item is not returnable. View return policy

Product Code. 15830464

Brand: Alexandra™ D397PUXS

Estimated Shipment: 08-05-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

Lightweight comfortable quality unisex scrubs in a practical design for easy wear. With side vents for a better fit against the hip.

  • Two hip pockets one chest pocket
  • Side vents
  • Back length 74cm
  • Machine washable and industrially launderable
  • Fabric Weight: 145gsm
  • 67% polyester/33% cotton

Specifications

Size X-Small
Gender Unisex
Style D397
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Alexandra™ Unisex Scrub Tunic, Purple >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.