missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Universal GC Capillary Connectors

For precise connections of fused-silica capillary columns in gas chromatography. Fisherbrand™ Universal GC Capillary Connectors are straight or Y-shaped connectors for joining all columns with an inner diameter of 0.20-0.53mm and an outer diameter of 0.30-0.75mm.

Brand:  Fisherbrand™ 02 17 0472

76.68 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 16358347

  • £91.35 / Pack of 10
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

Universal Capillary Connectors available in:
  • Straight Capillary Connector for connecting 2 columns
  • Y-Shaped Capillary Connector for connecting 3 columns
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Universal Capillary Connector
Straight
10/Box
Clear
0.30 to 0.75 mm
Polypropylene box
0.20 to 0.53 mm
Fused-Silica Capillary Columns in GC
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers