missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Universal GC Capillary Connectors
For precise connections of fused-silica capillary columns in gas chromatography. Fisherbrand™ Universal GC Capillary Connectors are straight or Y-shaped connectors for joining all columns with an inner diameter of 0.20-0.53mm and an outer diameter of 0.30-0.75mm.
£91.35 - £129.00
Specifications
Type | Universal Capillary Connector |
---|---|
Diameter (Metric) Outer | 0.30 to 0.75 mm |
Includes | Polypropylene box |
Diameter (Metric) Inner | 0.20 to 0.53 mm |
Color | Clear |
Product Code | Brand | Connections | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Connections | For Use With (Equipment) | Price | Quantity & Availability | ||||
16358347
|
Fisherbrand™
02 17 0472 |
Straight | Fused-Silica Capillary Columns in GC |
£91.35
Pack of 10 |
In Stock
Log in to see stock. |
||||
11838951
|
Fisherbrand™
02 17 0473 |
Y-shaped | Fused-Silica Capillary Columns in GC |
£129.00
Each |
In Stock
Log in to see stock. |
||||
Description
Universal Capillary Connectors available in:- Straight Capillary Connector for connecting 2 columns
- Y-Shaped Capillary Connector for connecting 3 columns
Specifications
Universal Capillary Connector | |
Polypropylene box | |
Clear |
0.30 to 0.75 mm | |
0.20 to 0.53 mm | |
Fused-Silica Capillary Columns in GC |