missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Universal Sorbents Mat
The Universal Sorbents Mat is ideal for the safe absorption of oils, water, coolants and non-aggressive chemicals.
Brand: asecos™ 11326
Additional Details : Weight : 8.60000kg
Beschreibung
- Very strong durability
- Suitable for heavy and long-lasting use
- Tightly woven fibers, high abrasion resistance and low-lint surface
- Outstanding absorption performance
- Large absorption capacity (up to 16 time of own weight)
- Light for smaller leakages and prevention
- Heavy for larger leakages or absorption of puddles
Spezifikation
Green | |
Universal Absorbent Mat | |
400.00 mm | |
400.00 mm | |
8.6 kg |
Heavy-duty Cloth | |
15.75 in. | |
15.75 in. | |
18.96 lb. |