missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Universal Tube Furnace
These tube furnaces are used when laboratory experiments must be performed horizontally, vertically, or at specific angles. The ability to configure the angle of tilt and the working height, and their compact design, also make these furnaces suitable for integration into existing process systems.
Brand: Nabertherm™ RT332LAN
This item is not returnable.
View return policy
Description
- Tube length: 360
- Connected load: 1.8 kW
- Electrical connection: 1-phase
Specifications
B510 | |
1500°C | |
360 mm |
200 mm | |
445 x 475 x 740 mm | |
30 mm |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
CE_17328189.pdf
File size: 49.7 kB
CE Certificate
File size: 49.7 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Nabertherm™ Universal Tube Furnace > B510 Controller; Up to 1500°C
Spot an opportunity for improvement?Share a Content Correction