Learn More
Grant Instruments™ JB Academy Unstirred Water Bath
An ideal choice for schools and colleges requiring a basic, simple-to-use quality water bath. Base tray included as standard. (Lid is sold separately.) The JBA range consists of of three models - 5L, 12L and 18L.
Brand: Grant Instruments™ JBA18
684.43 GBP valid until 2024-08-31
Use promo code "21622" to get your promotional price.
Code : 03
Additional Details : Weight : 8.84700kg
Description
An ideal choice for schools and colleges requiring a basic, simple-to-use quality water bath. Base tray included as standard. The JBA range consists of of three models - 5L, 12L and 18L.
- Temperature range ambient +5ºC to 95ºC operation
- Stability: ±0.5ºC Unique Set and ForgetTM technology - fast heat-up, reliable temperature controlSimple, intuitive controls - quick and easy to set temperature Practical front panel lock - disables front panel controls preventing unintentional changes Stainless steel tank - high grade steel, with durable polished finish 3 year warranty
Order Info
Lid is sold separately.
Specifications
Stainless Steel | |
18 L | |
Ambient +5° to 95°C | |
Stainless Steel | |
3 Years | |
570 mm | |
275 mm | |
9 kg | |
1400 w |
Digital | |
DIN 58966 | |
1400 w (230V) 1050 w (120V) | |
JBA18 | |
570 x 335 x 275 mm | |
335 mm | |
590 mm | |
120/230 V |