missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Genlab™ Unstirred Stainless Steel Water Baths
Features easy-to-use manual thermostatic controls with a safety overheat thermostat. Genlab™ Unstirred Stainless Steel Water Baths are ideal for general laboratory use and are economical, reliable and very cost effective. Available in a range of sizes.
Brand: Genlab™ WBH6
This item is not returnable.
View return policy
Description
Design and Construction
- Exterior is constructed from sheet steel finished in an easy clean powder coated paint
- Interior chamber is made from stainless steel with a perforated tray covering the heating element
- Optional gabled or flat lid available separately
Heating and Controls
- Heated by Incoloy sheathed elements positioned in the base of the unit
- Control via an easy-set thermostat (25°–100°C) and an on/off switch
- Safety overheat thermostat and indicator included
Specifications
Stainless Steel | |
Unstirred Water Bath | |
C.E. compliant, ISO 9001 | |
25°C to 100°C | |
WBH6 | |
2 Years | |
30 x 15 x 15 cm | |
240 V |
Mechanical | |
6 L | |
Gabled or flat lid | |
Powder-coated Paint Sheet Steel | |
±0.5°C | |
33 x 21 x 26 cm | |
6 kg |