missing translation for 'onlineSavingsMsg'
Learn More

Kinesis™ ETFE Chromatography Tubing

Withstands the highest pressures of fluoropolymer tubing

Brand:  Kinesis™ 02014-71

Code : Z3

Additional Details : Weight : 0.25000kg

 View more versions of this product

Product Code. 13019882

  • £264.00 / Each
Estimated Shipment: 15-08-2024
to see stock.
Add to basket

Description

Description

Withstands the highest pressures of fluoropolymer tubing

ETFE tubing is chemically inert and suitable for higher pressure applications (when using aqueous mobile phases)

  • Excellent solvent resistance
  • More durable and less gas permeable than PTFE, FEP and PFA
  • Operating temperatures up to 80°C

Tubing Kit 05-701-38, includes Polymer tubing cutter and 5 ft. Tefzel tubing:

  • ID x OD: 0.03 x 1/16 in., (2)
  • ID x OD:.01 x 1/16 in., (2)
  • ID x OD:0.062 x 1/8 in., (2)

Specifications

Specifications

Tubing
0.062 in.
ETFE
Natural
50 ft.
500 to 4000 psi (34 to 276 bar)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers