Learn More
Kinesis™ ETFE Chromatography Tubing
Withstands the highest pressures of fluoropolymer tubing
Brand: Idex 02014-28
Code : Z3
Additional Details : Weight : 0.25000kg
Description
Withstands the highest pressures of fluoropolymer tubing
ETFE tubing is chemically inert and suitable for higher pressure applications (when using aqueous mobile phases)
- Excellent solvent resistance
- More durable and less gas permeable than PTFE, FEP and PFA
- Operating temperatures up to 80°C
Tubing Kit 05-701-38, includes Polymer tubing cutter and 5 ft. Tefzel tubing:
- ID x OD: 0.03 x 1/16 in., (2)
- ID x OD:.01 x 1/16 in., (2)
- ID x OD:0.062 x 1/8 in., (2)
Specifications
Tubing | |
0.03 in. | |
ETFE |
Natural | |
50 ft. | |
500 to 4000 psi (34 to 276 bar) |