missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kinesis™ PEEK Chromatography Tubing
An excellent replacement for stainless steel tubing
Brand: Idex 02006-19
Code : Z3
Additional Details : Weight : 0.25000kg
Description
An excellent replacement for stainless steel tubing
Can be used in place of stainless steel tubing in most liquid analytical systems
- Biocompatible, inert and easy to cut
- Great for high-pressure applications
- Wide choice of outer and inner diameters
- Many sizes color-coded for easier inner diameter identification
Specifications
Tubing | |
High-Pressure Applications | |
50 ft. | |
7000 psi (483 bar) |
Blue | |
0.01 in. | |
PEEK |