missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kinesis™ Shut-off Valves
Quickly stop a flow stream
Brand: Kinesis™ 02016-98
Code : Z3
Additional Details : Weight : 0.25000kg
Description
Quickly stop a flow stream
- Withstands pressures up to 500 psi
- Quickly stop a flow stream
- All valves feature 1/4-28 flat-bottom ports and come with fittings.
Specifications
Natural | |
600 psig | |
1/4-28 fittings for tubing | |
0.317 cm |
Tefzel (ETFE) | |
Shut-Off Valve | |
0.125 in. |