missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kinesis™ Shut-off Valves
Quickly stop a flow stream
Brand: Kinesis™ 02014-49
Code : Z3
Additional Details : Weight : 0.25000kg
Description
Quickly stop a flow stream
- Withstands pressures up to 500 psi
- Quickly stop a flow stream
- All valves feature 1/4-28 flat-bottom ports and come with fittings.
Specifications
Blue | |
600 psig | |
10 μL (Internal) | |
3.17 mm |
Tefzel (ETFE) | |
Shut-Off Valve | |
0.12 in. |