missing translation for 'onlineSavingsMsg'
Learn More

Waters Corporation UPLC HILIC Method Development Kit

Takes the guesswork out of developing HILIC methods.

Brand:  Waters Corporation 176001966

Encompass

 View more versions of this product

Product Code. 13230060

  • £2448.00 / Pack of 2
Estimated Shipment: 13-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Designed to improve the retention and MS sensitivity of polar and  ionizable compounds, complementary 1.7 μm BEH HILIC and Amide hydrophilic interaction chromatography columns provide an attractive orthogonal selectivity choice to reversed-phase.
  • Based on a novel ethylene-bridged hybrid [BEH] particle platform, a larger pH range can be exploited to successfully retain polar acidic and basic compounds that are difficult to retain by traditional reversed-phase chromatography.
Specifications

Specifications

3 mm
18000 psi (1240 Bar)
1.7 μm
4/Pk.
Method Development Kit
100 mm
Spherical
130 Å
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.