missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific Upright Freezer Rack, Stainless Steel
The Upright Freezer Rack safely stores samples in your freezer. Constructed of corrosion-resistant stainless steel racks that are compatible with major brands of upright freezers.
Brand: Heathrow Scientific HS2862HA
95.02 GBP valid until 2024-10-31
Use promo code "21661" to get your promotional price.
This item is not returnable.
View return policy
Description
- Upright Freezer Rack
- Rack has handle for easy transfer
- Robust mounting brackets assure handles stay securely in place for easy use
- Locking Rod Keeps tube storage boxes safely in place
Specifications
Upright Freezer Rack | |
Silver | |
Stainless Steel | |
Tube Boxes | |
12 | |
Box | |
16.4 in. | |
5.5 in. | |
8.9 in. |
4 x 3 | |
Boxes (2 in.) | |
Non-sterile | |
HS2862HA | |
1 Ea. | |
41.8 cm | |
14.1 cm | |
22.5 cm |