missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific Upright Freezer Rack, Stainless Steel
The Upright Freezer Rack safely stores samples in your freezer. Constructed of corrosion-resistant stainless steel racks that are compatible with major brands of upright freezers.
£135.00 - £224.00
Specifications
Description | Upright Freezer Rack |
---|---|
Color | Silver |
Material | Stainless Steel |
Sterility | Non-sterile |
For Use With (Application) | Tube Boxes |
Product Code | Brand | Array | Holds | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Array | Holds | Price | Quantity & Availability | ||||
16340766
|
Heathrow Scientific
HS2862HA |
4 x 3 | Boxes (2 in.) |
£135.00
Each |
Estimated Shipment: 07-11-2024
Log in to see stock. |
||||
16350766
|
Heathrow Scientific
HS2862HB |
5 x 4 | Boxes (2 in.) |
£212.00
Each |
Estimated Shipment: 07-11-2024
Log in to see stock. |
||||
16370766
|
Heathrow Scientific
HS2862KB |
4 x 4 | Boxes (3 in.) |
£196.00
Each |
Estimated Shipment: 04-11-2024
Log in to see stock. |
||||
16380766
|
Heathrow Scientific
HS2862KC |
5 x 4 | Boxes (3 in.) |
£224.00
Each |
Estimated Shipment: 03-02-2025
Log in to see stock. |
||||
Description
- Upright Freezer Rack
- Rack has handle for easy transfer
- Robust mounting brackets assure handles stay securely in place for easy use
- Locking Rod Keeps tube storage boxes safely in place
Specifications
Upright Freezer Rack | |
Stainless Steel | |
Tube Boxes | |
Box | |
5.5 in. |
Silver | |
Non-sterile | |
1 Ea. | |
14.1 cm |