missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH UR 3 Ultrasonic Bath
Clean test sieves and grinding tools quickly and easily. Retsch™ UR 3 Ultrasonic Bathes are designed for the simultaneous cleaning of up to 5 test sieves up to 203mm in diameter.
£7595.00
Specifications
Timer | Yes |
---|---|
Frequency | 50/60 Hz |
Capacity (Metric) | 45 L |
Depth (Metric) | 30 cm |
For Use With (Application) | Cleaning test sieves and grinding tools quickly and easily |
Product Code | Brand | Voltage | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Voltage | Price | Quantity & Availability | |||||
10359827
|
RETSCH
70.791.0005 |
220/240 V |
£7595.00
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||||
11964762
|
RETSCH
70.791.0006 |
110/130 V |
£7595.00
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||||
Description
- Gentle yet thorough cleaning of test sieves in an ultrasonic bath increases their working lives
- Damage which could occur during manual cleaning is avoided
- Fast, gentle, and highly efficient cleaning
- Universal and compact
- Easy to use, saves time and cost
- Intensive dispersion and degassing
- Low maintenance
- Long life
Specifications
Yes | |
45 L | |
Cleaning test sieves and grinding tools quickly and easily | |
UR 3 | |
50 cm |
50/60 Hz | |
30 cm | |
30 cm | |
50 cm |