missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Utility Trays for Shaker Platforms
Use these utility trays with 0.5 in. rubber mats with Thermo Scientific™ shakers.
£168.66 - £328.71
Product Code | Brand | Description | For Use With (Equipment) | Dimensions (L x W) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | For Use With (Equipment) | Dimensions (L x W) | Price | Quantity & Availability | |||
11861331
|
Thermo Scientific™
236026 |
Utility tray for 9 x 18 in. tray | MaxQ HP 416, 420, 430, 435, 436, 480, 481 | 22.9 x 45.7 cm |
£168.66
Each |
Estimated Shipment: 22-10-2024
Log in to see stock. |
|||
11871331
|
Thermo Scientific™
236027 |
Utility tray for 18 x 18 in. platform | MaxQ HP 416, 420, 430, 435, 436, 480, 481 | 45.7 x 45.7 cm, 45.7 x 45.7 cm |
£328.71
Each |
Estimated Shipment: 22-10-2024
Log in to see stock. |
|||
17851885
|
Thermo Scientific™
75004122 |
Utility Tray for Platforms | Solaris Open Air Shakers, Solaris Temperature Controlled Shakers, MaxQ 6000 Shakers | 425 x 209 mm |
£223.73
Each |
Estimated Shipment: 16-08-2024
Log in to see stock. |
|||
17831905
|
Thermo Scientific™
75004123 |
Utility Tray for Platforms | Solaris Open Air Shakers, Solaris Temperature Controlled Shakers, MaxQ 6000 Shakers | 353 x 272 mm |
£218.56
Each |
Estimated Shipment: 16-08-2024
Log in to see stock. |
|||
Description
Use these Thermo Scientific™ Utility trays for Shaker Platforms with 0.5 in. rubber mats.
Thermo Scientific™ utility trays for Shaker platforms have a 0.5 rubber mat to suit individual needs in the laboratory.