missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP UV Light Converter Plates
Maximize transilluminator capabilities by using a converter plate to convert the transilluminator's 302nm UV wavelength to different wavelengths for visualizing a variety of gels. Place the specially designed plate on the transilluminator filter surface.
Brand: UVP 38-0200-02
This item is not returnable.
View return policy
Description
- Convert UV to 460-470nm with the Visi-Blue™ plate for viewing GFP stains
- Scratch-resistant glass is mounted in a metal housing for durability
- Rubber seal stops the plate from sliding
- Handles are situated on two sides of the plate for easy handling
- Several standard plate sizes are available
- Variety of wavelengths for gel documentation, gel excitation and gel imaging
Specifications
Converter Plate | |
7.87 x 15.74 in. | |
Visi-Blue Converter Plates |
Convert 302nm UV to 460 to 470nm blue light | |
20 x 40 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
UVP UV Light Converter Plates > Visi-Blue converter, 20 x 40cm
Spot an opportunity for improvement?Share a Content Correction