missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One UV-Star™ 96-well UV Spectroscopy Microplate
For use in UV Spectroscopy. Greiner Bio-One UV-Star™ 96-Well UV Spectroscopy Microplate is used for measurements of protein concentration at 280nm.
Brand: Greiner Bio-One 655801
This item is not returnable.
View return policy
Description
- Free of detectable DNase, RNase, human DNA
- Non-pyrogenic
- Manufactured under DIN ISO 9001 guidelines
- Can be traced back to production through defined LOT number system
- Optical window down to 230nm ideal for nucleic acid
Specifications
No | |
Without Lid | |
Inner bags of 10 | |
Clear | |
Cycloolefin Copolymer | |
Non-sterile | |
Yes | |
40/Cs. | |
127.8 x 85.5 x 11.5 mm |
Standard | |
8 x 12 | |
Non Binding | |
96-well Microplate | |
96 | |
Flat Bottom (F-well) | |
UV Spectroscopy | |
Chimney |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction